Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut fittings and accessories, 5.37" Height, 3.5" Length, 1.62" Width, 1.175lbs, Steel, Flat four hole tee gusset plate, Thickness 1/4 in, Stainless steel type 304
Overview
Eaton B-Line series strut fittings and accessories, 5.37" Height, 3.5" Length, 1.62" Width, 1.175lbs, Steel, Flat four hole tee gusset plate, Thickness 1/4 in, Stainless steel type 304
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also known as: 781011503956, B136SS4
Specifications
Customer Reviews
No reviews for this product
(0)