Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut fittings and accessories, 3.31" Height, 4.37" Length, 1.62" Width, .546lbs, Steel, Two hole open angle, 7-1/2 deg, Thickness 7/32 in, Electro-plated
Overview
Eaton B-Line series strut fittings and accessories, 3.31" Height, 4.37" Length, 1.62" Width, .546lbs, Steel, Two hole open angle, 7-1/2 deg, Thickness 7/32 in, Electro-plated
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also known as: 781011514631, B165ZN
Specifications
Customer Reviews
No reviews for this product
(0)