Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series pipe straps, 6" height, 9.93" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Stainless steel type 304, 6, .56
Overview
Eaton B-Line series pipe straps, 6" height, 9.93" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Stainless steel type 304, 6, .56
Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,
Also known as: 781011631185, B2400-6SS4
Specifications
Customer Reviews
No reviews for this product
(0)