Shallow Strut, 13/16" x 1 5/8", 7/8" KNOCKOUTS, 14 GA, 120", GLV
Item #:
641264
Cat #:
B54KO6-120GLV
UPC:
781011256302
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Shallow Strut, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, K06, 14 Gauge
Overview
Shallow Strut, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, K06, 14 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011256302, B54KO6-120GLV
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)