TYPE 12 MINI PUSHBUTTON ENC

Item #: 722868
Cat #: PBS3B
UPC: 782051702163
Sign In or Register to view pricing and more.
Eaton B-Line series push button enclosures, 7" height, 3.5" length, 2.75" width, NEMA 12, Hinged cover, PBSB enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series push button enclosures, 7" height, 3.5" length, 2.75" width, NEMA 12, Hinged cover, PBSB enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Also known as: 782051702163, PBS3B

Specifications

Type: Screw Cover, NEMA 12
Mounting: Wall
Type: Screw Cover, NEMA 12
Mounting: Wall

Customer Reviews

No reviews for this product
(0)