FUSE 160A 1250V 1*KN/110 AR CU
Item #:
686038
Cat #:
170M3243
UPC:
051712255363
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 160 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator
Overview
Fuse-link, high speed, 160 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712255363, 170M3243
Specifications
Amps: | 160 |
Type: | Square Body |
Interrupt Rating DC: | 100kA |
Amps: | 160 |
Interrupt Rating DC: | 100kA |
Type: | Square Body |
Customer Reviews
No reviews for this product
(0)