FUSE 160A 690V 1*BKN/50 AR UC
Item #:
703290
Cat #:
170M3464
UPC:
051712799966
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 160 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator
Overview
Fuse-link, high speed, 160 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712799966, 170M3464
Specifications
Mounting: | Flush |
Amps: | 160 |
Type: | Square Body |
Interrupt Rating DC: | 200 |
Mounting: | Flush |
Type: | Square Body |
Amps: | 160 |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)