Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse,200A,100 kAIC,Class aR,,DIN 43 620,Standard,Clearing at 1000V: 22500 , Clearing at 1250V: 30000,square body with centre-bolted tags (slotted),Top fuse status indicator,3800,50W
Overview
Eaton Bussmann series high speed square body fuse,200A,100 kAIC,Class aR,,DIN 43 620,Standard,Clearing at 1000V: 22500 , Clearing at 1250V: 30000,square body with centre-bolted tags (slotted),Top fuse status indicator,3800,50W
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712257756, 170M4139
Specifications
Amps: | 200 |
Type: | Square Body |
Interrupt Rating DC: | 100kA |
Amps: | 200 |
Interrupt Rating DC: | 100kA |
Type: | Square Body |
Customer Reviews
No reviews for this product
(0)