Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 500 A, AC 690 V, DIN 2, 61 x 61 x 108 mm, aR, DIN, IEC, single indicator
Overview
Fuse-link, high speed, 500 A, AC 690 V, DIN 2, 61 x 61 x 108 mm, aR, DIN, IEC, single indicator
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712792356, 170M5010
Specifications
Amps: | 500 |
Type: | Square |
Interrupt Rating DC: | 200 |
Amps: | 500 |
Interrupt Rating DC: | 200 |
Type: | Square |
Customer Reviews
No reviews for this product
(0)