Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 1400 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, single indicator
Overview
Fuse-link, high speed, 1400 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, single indicator
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712264389, 170M6517
Specifications
Mounting: | Flush |
Amps: | 1400 |
Interrupt Rating DC: | 200 |
Mounting: | Flush |
Interrupt Rating DC: | 200 |
Amps: | 1400 |
Customer Reviews
No reviews for this product
(0)