FUSE 900A 1250V 3FKE/115 AR CU
Item #:
639667
Cat #:
170M6747
UPC:
051712265447
Sign In or Register to view pricing and more.
Documents & Guides
Fuse-link, high speed, 900 A, AC 1250 V, size 3, 76 x 92 x 159 mm, aR, IEC, UL, single indicator
Overview
Fuse-link, high speed, 900 A, AC 1250 V, size 3, 76 x 92 x 159 mm, aR, IEC, UL, single indicator
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712265447, 170M6747
Specifications
Amps: | 900 |
Interrupt Rating DC: | 100kA |
Amps: | 900 |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)