Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series high speed British standard fuse, Double barrel, 700A, 690 VAC/450 VDC (IEC), Class aR, Breaking capacity 200 kA RMS Sym., 40 kA DC at 450 VDC
Overview
Eaton Bussmann series high speed British standard fuse, Double barrel, 700A, 690 VAC/450 VDC (IEC), Class aR, Breaking capacity 200 kA RMS Sym., 40 kA DC at 450 VDC
Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Also known as: 051712553032, 700FMM
Specifications
Customer Reviews
No reviews for this product
(0)