BUSS AIRCRAFT LIMITER MS28937-20

Item #: 643393
Cat #: ACH-20
UPC: 051712701150
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fast-Acting Aircraft Limiter, 20A, 208 Vac/125 Vdc, 6 kAIC at 120 Vac/4.2 kAIC at 208 Vac/6 kAIC at 125 Vac interrupt rating, Supplemental class, 5 min at 240% response time, Silicone body material, Blade end X blade end connection, ACH ser

Overview

Fast-Acting Aircraft Limiter, 20A, 208 Vac/125 Vdc, 6 kAIC at 120 Vac/4.2 kAIC at 208 Vac/6 kAIC at 125 Vac interrupt rating, Supplemental class, 5 min at 240% response time, Silicone body material, Blade end X blade end connection, ACH ser
Also known as: 051712701150, ACH-20

Specifications

Customer Reviews

No reviews for this product
(0)