BUSS AIRCRAFT LIMITER MS28937-40

Item #: 621619
Cat #: ACH-40
UPC: 051712701174
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fast-Acting Aircraft Limiter, 40A, 208 Vac/125 Vdc, 6 kAIC at 120 Vac/4.2 kAIC at 208 Vac/6 kAIC at 125 Vac interrupt rating, Supplemental class, 5 min at 240% response time, Silicone body material, Blade end X blade end connection, ACH ser

Overview

Fast-Acting Aircraft Limiter, 40A, 208 Vac/125 Vdc, 6 kAIC at 120 Vac/4.2 kAIC at 208 Vac/6 kAIC at 125 Vac interrupt rating, Supplemental class, 5 min at 240% response time, Silicone body material, Blade end X blade end connection, ACH ser
Also known as: 051712701174, ACH-40

Specifications

Gangs: 2
Depth: 1 1/4 in
Material: Steel
Gangs: 2
Material: Steel
Depth: 1 1/4 in

Customer Reviews

No reviews for this product
(0)