Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse 6A, 250 Vac, 32 Vdc (self certified), BK-AGC-6-R
Overview
Eaton AGC series Fast-acting fuse 6A, 250 Vac, 32 Vdc (self certified), BK-AGC-6-R
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712656412, BK/AGC-6-R
Specifications
Amps: | 6 |
Type: | Fast Acting, Electronic |
Amps: | 6 |
Type: | Fast Acting, Electronic |
Customer Reviews
No reviews for this product
(0)