Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton GDA Series Fast-acting fuse 3.15A, 250 Vac, 32 Vdc (self certified), BK-GDA-3-15A
Overview
Eaton GDA Series Fast-acting fuse 3.15A, 250 Vac, 32 Vdc (self certified), BK-GDA-3-15A
Fast-acting, high breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available axial leads for thru-hole installation. Eaton’s GSA fast-acting, high breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712431576, BK/GDA-3.15A
Specifications
Customer Reviews
No reviews for this product
(0)