FUSEHOLDER

Item #: 722138
Cat #: BK/HTB-82I-R
UPC: 051712659055
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15A 250V 1/4" x 1-1/4" Knob Type RoHS Compliant Panel Mount Fuseholder, 3/16" Quick Connects, In-Line Rear Terminal - Bulk Packaging

Overview

15A 250V 1/4" x 1-1/4" Knob Type RoHS Compliant Panel Mount Fuseholder, 3/16" Quick Connects, In-Line Rear Terminal - Bulk Packaging
Also known as: 051712659055, BK/HTB-82I-R

Specifications

Mounting: Snap In
Amps: 20, 16
Material: Thermoplastic
Type: Low Profile, In-Line
Mounting: Snap In
Material: Thermoplastic
Amps: 20, 16
Type: Low Profile, In-Line

Customer Reviews

No reviews for this product
(0)