S500 4A -V BUSS FA BK 100 BOX -R
Item #:
718732
Cat #:
BK/S500-V-4-R
UPC:
051712642576
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fast-Acting, Low-Breaking Capacity Fuse, 4A, Electronic circuits, Ferrule end X ferrule end, 50 Hz, 40A at 250 Vac, Bulk 100, 5.20 mm diameter X 20.00 mm height, Small dimension, European (IEC), axial leads, 250 Vac or less, 32 Vdc (self ce
Overview
Fast-Acting, Low-Breaking Capacity Fuse, 4A, Electronic circuits, Ferrule end X ferrule end, 50 Hz, 40A at 250 Vac, Bulk 100, 5.20 mm diameter X 20.00 mm height, Small dimension, European (IEC), axial leads, 250 Vac or less, 32 Vdc (self ce
Also known as: 051712642576, BK/S500-V-4-R
Specifications
Customer Reviews
No reviews for this product
(0)