Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series CCPB UL98 fusible disconnect, Finger Safe, Lock-On provision, 600 Vac, 125 Vdc, 225A, UL98 fusible disconnect, Single-pole, 200 kA - CCP2B-1-20CF
Overview
Eaton Bussmann series CCPB UL98 fusible disconnect, Finger Safe, Lock-On provision, 600 Vac, 125 Vdc, 225A, UL98 fusible disconnect, Single-pole, 200 kA - CCP2B-1-20CF
Also known as: 051712709361, CCP2B-1-20CF
Specifications
Volts DC: | 125 |
Mounting: | DIN Rail |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 347 |
Class: | CUBE |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 100kA |
Volts DC: | 125 |
Amps: | 20 |
Volts AC: | 347 |
Interrupt Rating AC: | 200 kA |
Mounting: | DIN Rail |
Poles: | 1 |
Class: | CUBE |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)