MILITARY MIL-F-15160/02

Item #: 621634
Cat #: F02A250V6AS
UPC: 051712155588
Sign In or Register to view pricing and more.
Documents & Guides
Military Fuse, Electronic, fast-acting, 6A, 250 Vac, 200A at 250 Vac, 10000A at 125 Vac interrupt rating, 60 minute maximum at 135%, 120 seconds maximum at 200% response time, Ferrule end X ferrule end connection, 6.35 mm X 31.6 mm size, 0.

Overview

Military Fuse, Electronic, fast-acting, 6A, 250 Vac, 200A at 250 Vac, 10000A at 125 Vac interrupt rating, 60 minute maximum at 135%, 120 seconds maximum at 200% response time, Ferrule end X ferrule end connection, 6.35 mm X 31.6 mm size, 0.
Bussmann series Military product solutions include an substantial list of fuses, fuse holders, fuse blocks and fuse clips listed under Military Specifications.
Also known as: 051712155588, F02A250V6AS

Specifications

Amps: 6
Type: Fast-Acting, Electronic
Diameter: 0.250 in
Interrupt Rating DC: 200, 10kA
Amps: 6
Diameter: 0.250 in
Type: Fast-Acting, Electronic
Interrupt Rating DC: 200, 10kA

Customer Reviews

No reviews for this product
(0)