1
more
Fast Acting CUBEFuse 90A Non-indication
Item #:
722584
Cat #:
FCF90RN
UPC:
051712362566
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FCF fuse, 90 A, 60 Hz, 50 Hz, 1 , CF, Black, Non-indicating, Electroless tin plated copper alloy terminal, Blade end,Class CF, 8 min at 200%, 200 kAIC at 600 V,50 kAIC at 600 Vdc, Glass filled PES, 600 V, 600 Vdc
Overview
Eaton Bussmann series FCF fuse, 90 A, 60 Hz, 50 Hz, 1 , CF, Black, Non-indicating, Electroless tin plated copper alloy terminal, Blade end,Class CF, 8 min at 200%, 200 kAIC at 600 V,50 kAIC at 600 Vdc, Glass filled PES, 600 V, 600 Vdc
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution ? requiring up to 70% less space when combined with its unique fuse holder or UL? 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Also known as: 051712362566, FCF90RN
Specifications
Type: | Fast Acting |
Amps: | 90 |
Interrupt Rating DC: | 200, 50kA |
Class: | CF |
Type: | Fast Acting |
Interrupt Rating DC: | 200, 50kA |
Amps: | 90 |
Class: | CF |
Customer Reviews
No reviews for this product
(0)