500V 6AMP S/COND FERRULE 14.3 X 50.8MM
Item #:
694279
Cat #:
FWH-6A14F
UPC:
051712557146
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 6A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end
Overview
Eaton Bussmann series FWH high speed fuse, 6A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
Also known as: 051712557146, FWH-6A14F
Specifications
Interrupt Rating DC: | 200, 50kA |
Interrupt Rating DC: | 200, 50kA |
Customer Reviews
No reviews for this product
(0)