200AMP 1000V AC SEMI-COND FUSE
Item #:
634188
Cat #:
FWJ-200A
UPC:
051712796224
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWJ high speed fuse, 700 Vac (UL), 690 Vac (IEC), 800 Vdc (5-50A), 200A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud
Overview
Eaton Bussmann series FWJ high speed fuse, 700 Vac (UL), 690 Vac (IEC), 800 Vdc (5-50A), 200A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
Also known as: 051712796224, FWJ-200A
Specifications
Mounting: | Stud |
Amps: | 200 |
Type: | North American Style |
Interrupt Rating DC: | 100kA, 50kA |
Mounting: | Stud |
Type: | North American Style |
Amps: | 200 |
Interrupt Rating DC: | 100kA, 50kA |
Customer Reviews
No reviews for this product
(0)