35AMP 1000V AC SEMI-COND FUSE

Item #: 621994
Cat #: FWJ-35A
UPC: 051712796392
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWJ high speed fuse, 700 Vac (UL), 690 Vac (IEC), 500 Vdc (2-100A), 500 Vac, 35A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWJ high speed fuse, 700 Vac (UL), 690 Vac (IEC), 500 Vdc (2-100A), 500 Vac, 35A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
Also known as: 051712796392, FWJ-35A

Specifications

Mounting: Stud
Interrupt Rating DC: 100kA, 50kA
Mounting: Stud
Interrupt Rating DC: 100kA, 50kA

Customer Reviews

No reviews for this product
(0)