Fuse, 40A North American Style Stud Mount High Speed, 250VAC

Item #: 39086
Cat #: FWX-40A
UPC: 051712150484
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

40 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150484, FWX-40A

Specifications

Mounting: Stud
Volts DC: 250
Diameter: 0.810 in
Amps: 40
Volts AC: 250
Length: 3.19 in
Type: Semi-Conductor Fuses
Interrupt Rating DC: 200kA
Mounting: Stud
Diameter: 0.810 in
Volts AC: 250
Type: Semi-Conductor Fuses
Volts DC: 250
Amps: 40
Length: 3.19 in
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)