Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series Tron KAB high speed fuse, 0.5 A
Overview
Eaton Bussmann series Tron KAB high speed fuse, 0.5 A
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712460002, KAB-1/2
Specifications
Type: | Rectifer, Fuse |
Mounting: | Clip |
Amps: | 0.500 |
Type: | Rectifer, Fuse |
Amps: | 0.500 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)