1
more
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series KTS-R fuse, LIMITRON Fast-acting fuse, Panelboards, 110 A, 1, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V
Overview
Eaton Bussmann series KTS-R fuse, LIMITRON Fast-acting fuse, Panelboards, 110 A, 1, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Also known as: 051712417297, KTS-R-110
Specifications
Customer Reviews
No reviews for this product
(0)