1
more
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 150A, 50 kAIC Symmetrical Maximum interrupt rating, Silver ribbon element, Fiberglass tube, 2 barrels, 0.75 in diameter, 21.7 in length
Overview
Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 150A, 50 kAIC Symmetrical Maximum interrupt rating, Silver ribbon element, Fiberglass tube, 2 barrels, 0.75 in diameter, 21.7 in length
Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD? motor starters.
Also known as: 051712552875, MV155F2DCX150E
Specifications
Customer Reviews
No reviews for this product
(0)