text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Eaton/Bussmann Series S50612.5R Fuse, Glass, Time Delay, 10.05A, 250VAC, Time Delay

UNSPSC:
Mfr Number: S50612.5R
Rexel Part Number: 518749
UPC: 051712639842
What's your trade slang?

Product Description
My Price
$3.89 / EA
Lead time for this product varies
EA
Min: 1 / EA

Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39121609
Amps 1.25
Diameter 5 mm
Family / Style S506
Interrupt Rating AC 35000
Length 20 mm
Mounting Cartridge
Type Glass
Volts AC 250

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.