30.5 mm, Heavy-Duty Custom Pushbutton

Item #: 201456
Cat #: 10250ED1080-2X
UPC: 786685105987
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Jumbo mushroom , Red actuator, EMERGENCY STOP

Overview

Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Jumbo mushroom , Red actuator, EMERGENCY STOP
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 786685105987, 10250ED1080-2X

Specifications

Type: Heavy-Duty
Family / Style: 10250E
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Family / Style: 10250E

Customer Reviews

No reviews for this product
(0)