ETN 10250H5208 30.5 mm, Heavy-Duty

Item #: 321544
Cat #: 10250H5208
UPC: 782113326238
Sign In or Register to view pricing and more.
Documents & Guides
C-H 10250H5208 30.5 MM, HEAVY

Overview

C-H 10250H5208 30.5 MM, HEAVY
Also known as: 782113326238, 10250H5208

Specifications

Type: Heavy-Duty
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 4
Mounting: Surface

Customer Reviews

No reviews for this product
(0)