SEL SW 4P KEY MA C7 KY/ALL

Item #: 368608
Cat #: 10250T16777
UPC: 782113227863
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T, 30.5 mm, Heavy-Duty, Cam 7, 40¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Four-position, Key, All positions

Overview

Eaton 10250T, 30.5 mm, Heavy-Duty, Cam 7, 40¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Four-position, Key, All positions
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113227863, 10250T16777

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)