This product may not be available in all locations.
PRESTEST FV 24V AMBER LED - PLASTIC LENS
Item #:
715842
Cat #:
10250T297LAP24
UPC:
782114712269
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 24 Vac/dc
Overview
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 24 Vac/dc
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114712269, 10250T297LAP24
Specifications
Color: | Amber |
Type: | Indicator, Illuminated |
Material: | Plastic |
Color: | Amber |
Material: | Plastic |
Type: | Indicator, Illuminated |
Customer Reviews
No reviews for this product
(0)