Eaton 10250T pushbutton

Item #: 578101
Cat #: 10250T297LGP2A
UPC: 782114712580
Sign In or Register to view pricing and more.
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 V, 30.5 mm

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 V, 30.5 mm
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114712580, 10250T297LGP2A

Specifications

Type: Indicator Light
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator Light
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green

Customer Reviews

No reviews for this product
(0)