This product may not be available in all locations.
30.5 Mm, Heavy-duty Assembled Control Station
Item #:
123833
Cat #:
10250T3615
UPC:
782113227276
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 3 Elements, Operator Type: Pushbutton, Flush, Surface Mount, 2no, 3nc
Overview
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 3 Elements, Operator Type: Pushbutton, Flush, Surface Mount, 2no, 3nc
Also known as: 782113227276, 10250T3615
Specifications
Type: | Heavy-Duty |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)