This product may not be available in all locations.
Pushbutton, Push-Pull, Maintained, Mushroom Head, 65mm, Red, EMER. STOP, 30 mm
Item #:
685931
Cat #:
10250T5J63
UPC:
782113381374
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Jumbo mushroom head, Red actuator, Anodized aluminum bus, EMER. STOP
Overview
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Jumbo mushroom head, Red actuator, Anodized aluminum bus, EMER. STOP
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113381374, 10250T5J63
Specifications
Color: | Red |
Diameter: | 65 mm |
Type: | Push Pull, Mushroom Head Pushbuttons |
Material: | Aluminum |
Color: | Red |
Type: | Push Pull, Mushroom Head Pushbuttons |
Diameter: | 65 mm |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)