This product may not be available in all locations.
Assembled, 30.5 Mm, Class I Division 2 Pushbutton
Item #:
374907
Cat #:
10250T706R
UPC:
782114504383
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Assembled, 30.5 Mm, Class I Division 2 Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Flush Operator With Momentary Action, No Light Unit, 1no, 1nc Contacts
Overview
Assembled, 30.5 Mm, Class I Division 2 Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Flush Operator With Momentary Action, No Light Unit, 1no, 1nc Contacts
Also known as: 782114504383, 10250T706R
Specifications
Mounting: | Flush |
Length: | 3 in |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)