Yellow Flush PB;1NO-1NC;ClassI/Div 2

Item #: 135962
Cat #: 10250T706Y
UPC: 782114504406
Sign In or Register to view pricing and more.
Documents & Guides
10250T, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Yellow actuator, Blank legend, Flush, 1NO-1NC, Chrome bezel, Plastic actuator

Overview

10250T, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Yellow actuator, Blank legend, Flush, 1NO-1NC, Chrome bezel, Plastic actuator
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114504406, 10250T706Y

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)