text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Eaton 10250TC66 30mm Push-Pull, Green

by Eaton
UNSPSC:
Mfr Number: 10250TC66
Rexel Part Number: 565465
UPC: 782113367897
What's your trade slang?

Product Description

Available in Select Areas

My Price
$25.00 / EA
Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39122221
Color Green
Diameter 65 mm
Family / Style 10250T
Mounting 30.5 mm
Type Illuminated

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.