This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-beam, Source, 20 Foot (6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Right-angle Viewing
Overview
Photoelectric Sensor, Comet Series, Thru-beam, Source, 20 Foot (6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Right-angle Viewing
The Comet Series from Eaton’s Electrical Sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782113843377, 11100RQD03
Specifications
Range: | 20 ft |
Volts DC Range: | 30, 15 |
Volts AC Range: | 264, 20 |
Amps: | 0.300 |
Pins: | 4 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 3, NEMA 4, NEMA 6 |
Material: | Polyurethane Foam(RIM) |
Range: | 20 ft |
Volts AC Range: | 264, 20 |
Pins: | 4 |
Material: | Polyurethane Foam(RIM) |
Volts DC Range: | 30, 15 |
Amps: | 0.300 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 3, NEMA 4, NEMA 6 |
Customer Reviews
No reviews for this product
(0)