Photoelectric Sensor, Comet Series

Item #: 715840
Cat #: 12102AQD03
UPC: 782113890890
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-beam, Detector, 80 Foot (24 M) Sensingrange, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output

Overview

Photoelectric Sensor, Comet Series, Thru-beam, Detector, 80 Foot (24 M) Sensingrange, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output
Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thrubeam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Also known as: 782113890890, 12102AQD03

Specifications

IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 4
Type: Photoelectric Sensor
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 4
Type: Photoelectric Sensor

Customer Reviews

No reviews for this product
(0)