This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 4 inch (100 mm) Sensing Range, Visible Red Beam, 15-30 VDC, 6 Ft. Cable Connection, DC Operation: 6 Ft. Cable Connection, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.
Overview
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 4 inch (100 mm) Sensing Range, Visible Red Beam, 15-30 VDC, 6 Ft. Cable Connection, DC Operation: 6 Ft. Cable Connection, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.
Optical sensor, comet series, polyurethane housing with 18 mm diameter and flattened side for extra mounting comfort, IP67_x, high vibration and impact resistance . The Comet series features one-way light barrier reflection light barrier diffuse mode sensors with or without background suppression, simplified installation using visible scanning beams, selectable light or dark operation, short-circuit protection, optical cross-talk protection at closely mounted sensors, adjustable gain factor, optional connection of fiber-optic light guides
Also known as: 782113928203, 13101A6517
Specifications
Type: | Background Rejection, Proximity, Photoelectric |
Volts DC: | 24, 28 |
Volts DC Range: | 30, 15 |
IP/NEMA Rating: | NEMA 4X, NEMA 6 |
Type: | Background Rejection, Proximity, Photoelectric |
Volts DC Range: | 30, 15 |
Volts DC: | 24, 28 |
IP/NEMA Rating: | NEMA 4X, NEMA 6 |
Customer Reviews
No reviews for this product
(0)