This product may not be available in all locations.
Photoelectric Sensor, Comet Series, Reflex, 10-30VDC, 15' Range
Item #:
676057
Cat #:
14102RQD07
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, 15 Foot (4.5 M) Sensing Range, Visible Red Beam, 10-30 Volt DC, 4-Pin, Micro DC, Connector, NPN And PNP Output, Right-angle Viewing
Overview
Photoelectric Sensor, Comet Series, Reflex, 15 Foot (4.5 M) Sensing Range, Visible Red Beam, 10-30 Volt DC, 4-Pin, Micro DC, Connector, NPN And PNP Output, Right-angle Viewing
Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thrubeam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Also known as: 14102RQD07
Specifications
Volts DC Range: | 10, 30 |
Type: | Reflex, Photoelectric |
Range: | 15 ft, 4.500 m |
Volts DC Range: | 10, 30 |
Range: | 15 ft, 4.500 m |
Type: | Reflex, Photoelectric |
Customer Reviews
No reviews for this product
(0)