Fixed Capacitor Banks, UNIPAK, Low Voltage, 18A, 480VAC, 15kVAR, A2 Frame

Item #: 531618
Cat #: 1543PMURF
UPC: 782116058679
Sign In or Register to view pricing and more.
Documents & Guides
Fixed Capacitor Banks, UNIPAK, Low Voltage, 18 Amp, 480 Volt AC, 3-Phase, 15 kVAR, Protected, Neon Red, Blown-Fuse Indicating Lights, 3 Slotted Blade-Type Fuses, A2 Frame

Overview

Fixed Capacitor Banks, UNIPAK, Low Voltage, 18 Amp, 480 Volt AC, 3-Phase, 15 kVAR, Protected, Neon Red, Blown-Fuse Indicating Lights, 3 Slotted Blade-Type Fuses, A2 Frame
Eaton’s power factor correction capacitors and harmonic filters are an essential part of modern electric power systems. Power factor correction capacitors are the simplest and most economical means of increasing the capacity of any power system, minimizing energy losses and correcting load power factor. In addition, power factor penalties can be reduced and power quality can be greatly enhanced.
Also known as: 782116058679, 1543PMURF

Specifications

Phase: 3
Volts AC: 480
Type: Fixed, Capacitor
Amps: 18
Size: 15 Kvar
Phase: 3
Type: Fixed, Capacitor
Size: 15 Kvar
Volts AC: 480
Amps: 18

Customer Reviews

No reviews for this product
(0)