Fuse, 15.5kV, Max 175E, Double Barrel, Current Limiting

Item #: 426574
Cat #: 15CLE-175E
UPC: 786670001867
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 15.5kv Max., 175e, Double Barrel, Current Limiting Fuse

Overview

Fuse, 15.5kv Max., 175e, Double Barrel, Current Limiting Fuse
For over 70 years, customers have depended on Eaton as the industry’s only full line supplier of both current limiting and expulsion fuses for protection of medium voltage systems. From 2.5 to 38 kV, the Eaton power fuse line meets the needs of every medium voltage application
Also known as: 786670001867, 15CLE-175E

Specifications

Type: E-Rated
Amps: 175
Volts AC: 15.500kV
Diameter: 3 in
Type: E-Rated
Volts AC: 15.500kV
Amps: 175
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)