This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 6 Sockets, Aluminum, Ringless, 120/240 Vac, 100 kAIC
Overview
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 6 Sockets, Aluminum, Ringless, 120/240 Vac, 100 kAIC
Residential Meter Stacks are a modular metering solution typically installed at residential apartment complexes, duplexes, etc. They allow for as many sockets as needed to fit the particular application. Order with any main device (MTB, MCB, MFS, or BPS) for main disconnect or electrical protection.
Also known as: 782116007288, 1MM612RRL
Specifications
Customer Reviews
No reviews for this product
(0)