Metering Accessory

Item #: 109569
Cat #: 1MMGBK
UPC: 782116000685
Sign In or Register to view pricing and more.
Documents & Guides
Ground Bar, #6 - 2/0 Kcmil Wire Size, Used With Meter Packs And Meter Stacks

Overview

Ground Bar, #6 - 2/0 Kcmil Wire Size, Used With Meter Packs And Meter Stacks
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 782116000685, 1MMGBK

Specifications

Type: Ground Bar
Type: Ground Bar

Customer Reviews

No reviews for this product
(0)