3 PH/BR COMMERCIAL LOADCENTER 400A BUS 42/42 CIR. AL BUS N1

Item #: 447185
Cat #: 3BR4242B400NY
UPC: 786676012874
Sign In or Register to view pricing and more.
Documents & Guides
3 PH/BR COMMERCIAL LOADCENTER 400A BUS 42/42 CIR. AL BUS N1

Overview

3 PH/BR COMMERCIAL LOADCENTER 400A BUS 42/42 CIR. AL BUS N1
Also known as: 786676012874, 3BR4242B400NY

Specifications

Spaces: 42
Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Circuits: 42
Family / Style: BR
Spaces: 42
Amps: 400
Circuits: 42
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)