BR style 1-inch commercial loadcenter

Item #: 667282
Cat #: 3BR4242L400NY
UPC: 786676012881
Sign In or Register to view pricing and more.
Eaton BR main lug loadcenter,Approved for use in new york,Main lug,400 A,22,Aluminum,Cover included,NEMA 1,Galvanized steel,22 kAIC,DK,Combination,NEMA 1,42 Circuits,42 Spaces,Four-wire,Three-phase,208 Y/120, 240 V

Overview

Eaton BR main lug loadcenter,Approved for use in new york,Main lug,400 A,22,Aluminum,Cover included,NEMA 1,Galvanized steel,22 kAIC,DK,Combination,NEMA 1,42 Circuits,42 Spaces,Four-wire,Three-phase,208 Y/120, 240 V
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676012881, 3BR4242L400NY

Specifications

Spaces: 42
Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Circuits: 42
Family / Style: BR
Spaces: 42
Amps: 400
Circuits: 42
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)