This product may not be available in all locations.
Metering Accessory, Indoor Corner Elbow, 12", CU, 1200A, 3PH, 4W, 1MM & 3MM
Item #:
56665
Cat #:
3MMEB12
UPC:
786849054038
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Indoor Corner Elbow, Copper, 12-inch (304.8 Mm), 1200 Amp, 3-phase, 4-wire, Used with 1mm And 3mm Modular Metering Stacks
Overview
Indoor Corner Elbow, Copper, 12-inch (304.8 Mm), 1200 Amp, 3-phase, 4-wire, Used with 1mm And 3mm Modular Metering Stacks
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786849054038, 3MMEB12
Specifications
Material: | Copper |
Size: | 12 in |
Type: | Metering, Corner |
Amps: | 1200 |
Material: | Copper |
Type: | Metering, Corner |
Size: | 12 in |
Amps: | 1200 |
Customer Reviews
No reviews for this product
(0)